x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Metric Motor, R312, 80T34FH5301, 1-.75HP, 3600RPM, 230/460V, 3PH, 80TZ FR, TEFC

Actual product may differ from image shown

Marathon Motors Metric Motor, R312, 80T34FH5301, 1-.75HP, 3600RPM, 230/460V, 3PH, 80TZ FR, TEFC

Item #: WBB870574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors Metric Motor, R312, 80T34FH5301, 1-.75HP, 3600RPM, 230/460V, 3PH, 80TZ FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

  • HORSEPOWER 1
  • ENCLOSURE TEFC
  • FRAME 80TZ
  • MOUNTING Rigid
  • NAMEPLATE RPM 3600
  • PHASE 3
  • MOTOR RPM 60Hz 3600
  • VOLTAGE 230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 23
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 3001-3600
  • ENCLOSURE TYPE Totally Enclosed
  • IP CODE 55
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # R312
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 3.3/1.65
  • 50 HERTZ VOLTAGE 200/400
  • STARTING TYPE Line or Inverter
  • OPPOSITE END BEARING SIZE 6204
  • DRIVE END BEARING SIZE 6204
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F3
  • KVA-CODE J
  • 50 HERTZ RPM 3000
  • 50 Hertz kW 0.75
  • 50 Hertz HP 1
  • FL AMPS 2.8/1.4
  • INSULATION CLASS F
  • FL EFFICIENCY 0.755
  • BEARING-OPP-DRIVE-END 6204
  • BEARING-DRIVE-END 6204
  • 60 HERTZ kW 0.75
  • MODEL NUMBER 80T34FH5301
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Metric Motor, R312, 80T34FH5301, 1-.75HP, 3600RPM, 230/460V, 3PH, 80TZ FR, TEFC

Marathon Motors Metric Motor, R312, 80T34FH5301, 1-.75HP, 3600RPM, 230/460V, 3PH, 80TZ FR, TEFC

Item #: WBB870574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant