
Actual product may differ from image shown
Price: $4,191.00
$698.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors Metric Motor, R346A, 200LTFC6538, 40-30HP, 1800RPM, 230/460V, 3PH, 200L FR, TEFC
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.
Weights & Dimensions
- Weight 531
Product Details
- 60 Hertz kW 30 kW
- Mounting Location Rigid
- Assembly Required F3
- Bearing Drive End 6312
- 50 Hertz Kilowatts 30 kW
- 50 Hertz FLE 92.4 FLE
- Ambient Temperature 40 °C
- Nameplate RPM 1800 rpm
- KVA Code J
- IP Code 55
- Insulation Class F
- RPM Range 1701-1800 rpm
- 50 Hertz SF 1.15
- 50 Hertz Horsepower 40 HP
- Bearing Opp Drive End 6212
- Voltage 230/460 V
- Frame 200L
- Service Factor 1.15
- Horsepower 40 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Duty Continuous
- Phase 3
- Enclosure TEFC
- Orientation Horizontal or Shaft Down
- Starting Type PWS & YDRUN OR INV
- 50 Hertz RPM 1500 rpm
- Full Load Efficiency 94.1
- Brand Marathon Motors
- Full Load Amps 92/46 FLA
- Motor RPM 60 Hertz 1800 rpm
- Hertz 60/50 Hz
- Motor RPM 50 Hertz 1500 rpm
- Manufacturers Part Number R346A
- 50 Hertz Full Load Amps 106/53 FLA
- 50 Hertz Voltage 200/400 V
Compliance & Certifications
- CE Approved Y
- NEMA Design B
- CSA Certified Y
- UL N
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marathon Motors Metric Motor, R346A, 200LTFC6538, 40-30HP, 1800RPM, 230/460V, 3PH, 200L FR, TEFC
$4191.0
- Product Information
- Customer Review
- Product Q&A
- Accessories