x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Metric Motor, R401, 63T17FH5327, 1/4HP, 1800RPM, 575V, 3PH, 63M FR, TEFC

Actual product may differ from image shown

Marathon Motors Metric Motor, R401, 63T17FH5327, 1/4HP, 1800RPM, 575V, 3PH, 63M FR, TEFC

Item #: WBB870593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors Metric Motor, R401, 63T17FH5327, 1/4HP, 1800RPM, 575V, 3PH, 63M FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

  • HORSEPOWER 1/4
  • ENCLOSURE TEFC
  • FRAME 63M
  • MOUNTING Rigid
  • NAMEPLATE RPM 1800
  • PHASE 3
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 575
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 12
  • UL Y
  • CSA N
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Totally Enclosed
  • IP CODE 43
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # R401
  • BRAND Marathon Motors
  • STARTING TYPE Line or Inverter
  • OPPOSITE END BEARING SIZE 6202
  • DRIVE END BEARING SIZE 6202
  • ASSEMBLY F3
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • KVA-CODE H
  • FL AMPS 0.43
  • INSULATION CLASS F
  • FL EFFICIENCY 0.68
  • BEARING-OPP-DRIVE-END 6202
  • BEARING-DRIVE-END 6202
  • 60 HERTZ kW 0.19
  • MODEL NUMBER 63T17FH5327
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Metric Motor, R401, 63T17FH5327, 1/4HP, 1800RPM, 575V, 3PH, 63M FR, TEFC

Marathon Motors Metric Motor, R401, 63T17FH5327, 1/4HP, 1800RPM, 575V, 3PH, 63M FR, TEFC

Item #: WBB870593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant