Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Metric Motor, R409, 71T34FH5304, 3/4HP, 3600RPM, 575V, 3PH, 71 FR, TEFC

Actual product may differ from image shown

Marathon Motors Metric Motor, R409, 71T34FH5304, 3/4HP, 3600RPM, 575V, 3PH, 71 FR, TEFC

Item #: WBB870775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $377.95

Save $18.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leeson 192018.30, 0.25HP, 230/460V, 1800 RPM, IP55, B3/B14, 1.15 SF, 63 Frame, C-Face Rigid

Leeson 192018.30, 0.25HP, 230/460V, 1800 RPM, IP55, B3/B14, 1.15 SF, 63 Frame, C-Face Rigid

US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, D13B2N4Z

US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, D13B2N4Z

Baldor-Reliance Motor VL3507, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, TEFC, F

Baldor-Reliance Motor VL3507, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, TEFC, F

Marathon Motors Metric Motor, R409, 71T34FH5304, 3/4HP, 3600RPM, 575V, 3PH, 71 FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Metric Motor, R409, 71T34FH5304, 3/4HP, 3600RPM, 575V, 3PH, 71 FR, TEFC

Marathon Motors Metric Motor, R409, 71T34FH5304, 3/4HP, 3600RPM, 575V, 3PH, 71 FR, TEFC

Item #: WBB870775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant