Metric One-Piece Clamping Collar, 14 mm Bore, GM1C-14-SS
Write a Review
|
Questions & Answers (0)
Product Description
Metric One-Piece Clamping Collar, 14 mm bore, 30 mm outside diameter.
Stainless Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 mm |
| Weight | 2 oz |
| Clamp Screw | M 4 x 12 |
| Diameter | 14 mm |
| Bore Size | 14mm |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar - Metric |
| Manufacturers Part Number | GM1C-14-SS |
| Brand | Climax Metal |