Metric One-Piece Industry Standard Clamping Couplings, 30mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
Metric One-Piece Industry Standard Clamping Couplings MISCC-Series, Climax Metal, 30mm bore, 53mm outside diameter.
Black Oxide Steel Metric One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel Metric One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 30 mm |
| Bore Size | 30mm |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | MISCC-30-30 |
| Brand | Climax Metal |