Metric Set Screw Collar MC-Series, Climax Metal, 14mm bore, 1" outside diameter.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
Metric Set Screw Collar, 14mm, Black Oxide teel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.96
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Diameter | 14 mm |
| Bore Size | 14mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | MC-14 |
| Brand | Climax Metal |