Metric Set Screw Collar, 6 mm Bore, GMC-06-SS
Write a Review
|
Questions & Answers (0)
Product Description
Metric Set Screw Collar, 6 mm bore, 12 mm outside diameter.
Stainless Steel Metric Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Metric Set Screw Collar. Traditional cost effective collar design.
PRICE
$3.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 mm |
| Weight | 0.2 oz |
| Diameter | 12 mm |
| Bore Size | 6mm |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | GMC-06-SS |
| Set Screw | M 4 x 4 |
| Brand | Climax Metal |