Metric Set Screw Collar, 20 mm Bore, GMC-20-B
Write a Review
|
Questions & Answers (0)
Product Description
Metric Set Screw Collar, 20 mm bore, 32 mm outside diameter.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
PRICE
$4.02
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 mm |
| Weight | 2 oz |
| Diameter | 32 mm |
| Bore Size | 20mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | GMC-20-B |
| Set Screw | M 6 x 6 |
| Brand | Climax Metal |