Climax Metal, Metric Set Screw Coupling, MRC-15-S-4H@90, Steel, 15mm
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Metric Set Screw Coupling. Traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$67.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Weight | 8 oz |
| Diameter | 31 mm |
| Bore Size | 15mm |
Product Details
| Material | Steel |
| Description | Set Screw Coupling - Metric |
| Series | MRC4H |
| Manufacturers Part Number | MRC-15-S-4H@90 |
| Set Screw | M6 x 6 |
| Brand | Climax Metal |