Climax Metal, Metric Set Screw Coupling W/Keyway, MRC-10-KW, Black Oxide, 10mm
Write a Review
|
Questions & Answers (0)
Product Description
Black Oxide Plated Steel Metric Set Screw Coupling with Keyway. Traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$23.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Weight | 1 oz |
| Diameter | 19 mm |
| Bore Size | 10mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling W/Keyway - Metric |
| Series | MRC-KW |
| Manufacturers Part Number | MRC-10-KW |
| Set Screw | M5 x 5 |
| Brand | Climax Metal |