Metric Two-Piece Clamping Collar, 22mm, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Metric Two-Piece Clamping Collar M2C-Series, Climax Metal, 22mm bore, 1-3/4" outside diameter.
Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Diameter | 22 mm |
| Bore Size | 22mm |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar - Metric |
| Manufacturers Part Number | M2C-22-S |
| Brand | Climax Metal |