Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282984

MPN #: M2C-65-S

Metric Two-Piece Clamping Collar, 65mm, Stainless Steel

Product Description
Metric Two-Piece Clamping Collar M2C-Series, Climax Metal, 65mm bore, 3-3/4" outside diameter.

Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Diameter65 mm
Bore Size65mm

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Collar - Metric
Manufacturers Part NumberM2C-65-S
BrandClimax Metal