Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263385

MPN #: GM2C-10-B

Metric Two-Piece Clamping Collar, 10 mm Bore, GM2C-10-B

Product Description
Metric Two-Piece Clamping Collar, 10 mm bore, 24 mm outside diameter.

Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$7.30

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 mm
Weight0.8 oz
Clamp ScrewM 3 x 10
Diameter10 mm
Bore Size10mm

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar - Metric
Manufacturers Part NumberGM2C-10-B
BrandClimax Metal