Metric Two-Piece Industry Standard Clamping Couplings, 14mm, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Metric Two-Piece Industry Standard Clamping Couplings 2MISCC-Series, Climax Metal, 14mm bore, 34mm outside diameter.
Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Diameter | 14 mm |
| Bore Size | 14mm |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | 2MISCC-14-14-S |
| Brand | Climax Metal |