Metric Two-Piece Standard Clamping Couplings w/Keyway, 8mm, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Metric Two-Piece Industry Standard Clamping Couplings w/Keyway 2MISCC-Series, Climax Metal, 8mm bore, 24mm outside diameter.
Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Diameter | 8 mm |
| Bore Size | 8mm |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Coupling w/Keyway - Metric |
| Manufacturers Part Number | 2MISCC-08-08SKW |
| Brand | Climax Metal |