Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2382336

MPN #: MF12250

Aignep USA MF1/MF2 Flow Mount Kit 2-1/2" Bore NFPA Cylinder

Product Description

Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.

PRICE
$26.18

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMF12250
PSI250 psi
For Use WithFiltered and lubricated or non-lubricated compressed air
DescriptionMF1/MF2 Fl Mount 2-1/2" Bore
BrandAignep USA

Compliance & Certifications

Mounting StandardNFPA