Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.
Aignep USA MF1/MF2 Flow Mount Kit 2" Bore NFPA Cylinder
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MF12200 |
| PSI | 250 psi |
| For Use With | Filtered and lubricated or non-lubricated compressed air |
| Description | MF1/MF2 Fl Mount 2" Bore |
| Brand | Aignep USA |
Compliance & Certifications
| Mounting Standard | NFPA |
Related Products
Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.
Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.
Drop in replacement for ISO 15552 standardized cylinders. These cylinders are used in a myriad of MRO and OEM pneumatic automation applications. Cushioned, Chrome plated C40 steel piston rod, zinc plated steel jam nut, polyurethane rod seal, polyurethane cushion seals, zinc plated steel cushion adjustment screw, aluminum end cap, anodized aluminum body, zinc plated steel screws, sintered bronze rod bearing, polyurethane piston seals, plastoferrite magnet, aluminum piston, support magnet, NBR O-Ring Seals
Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.
Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.