Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2254276

MPN #: MFS2817

Accuform MFS2817 Warning Forklift Traffic Floor Sign, 17" Diameter, Adhesive Vinyl, 1

Product Description
Floor Sign, Warning Forklift Traffic, Slip-Gard™, 17" Diameter

Features:
  • Alert and remind on walkways, floors, and pathways in work and entry areas with bold graphics and message sign.
  • 17" diameter and .020" thick signs are sub-surface printed and overlaminated with non-slip, pebble-textured protective layer.
  • Durable to withstand heavy pedestrian traffic.
  • Round-style adhesive vinyl has strong, permanment acrylic self-adhesive back with peel-off liner.
PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height17 in
Thickness27 mil
Diameter17 in

Product Details

Sign ShapeCircle
Sign LegendForklift Traffic Floor Sign
ColorOrange
Glow in The DarkNo
Retroreflective GradeNon-Reflective
Language(s)English
MaterialVinyl
DescriptionWarning Forklift Traffic Floor Sign
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberMFS2817
Grommet TypeNone
BrandAccuform