Little Giant Mobile Service Bench w/ Steel Top, 2 Doors & 2 Shelves, 48"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile service bench cabinet features an all-welded 12 ga construction. The top work surface measures 48"W x 24"D, is 41" high. It is surrounded by a retaining lip on three sides. The non-marking 6" polyurethane casters that include 2 rigid and 2 swivel, provide smooth rolling performance. There is a floor lock on the handle end to securely position the workbench. A powder-coated gray finish is applied to maintain the professional look. The bench comes with a hardboard top. The workbench has 2 doors and a center shelf. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$1,039.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 41 in |
| Weight Capacity | 3600 lbs |
| Gauge | 12 ga |
| Wheel Diameter | 6 in |
| Nominal Height | 41 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Material Gauge | 12 Gauge |
| Construction Type | All-Welded |
| Manufacturers Part Number | MH3-2D-2448-FL |
| Brand | Little Giant |
| Type | Service Bench Cabinet |
| Shelf Type | Lower Shelves |
| Color | Gray |
| Wheel Type | Polyurethane |
| Casters | 2 Swivel, 2 Rigid 6" Nonmarking Polyurethane |
| Style | Cabinet, Shelf |
| Country of Origin | USA |
| Number of Doors | 2 |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 Year Limited |