- The Micro-Loc features a full wrap around high strength alloy steel frame, giving it unparalleled strength
- Two Cam Activated FailSafe® pawls that have 10 locking opportunities per drum revolution, guarantees locking even in the harshest environments
- A high capacity energy absorber that gives you confidence when you must anchor below the dorsal d-ring
- Four connector options give you the flexibility you need to meet whatever your job site requires
- Triple-Lock Carabiner
Fall Safe Micro-Loc SRL-P Self Retracting Lifeline, Single Leg, Snap Hook, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 2 lbs |
| Lifeline Length | 6 ft |
Product Details
| Lifeline Material | Dyneema Web |
| Number of Legs | 1 |
| Color | Black |
| Anchorage Connection | Snap Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | 4255006-1 |
| Housing Material | ABS Thermoplastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI/ASSP Z359.14 Class B |
| ANSI SRL TYPE | SRL |