SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

ESP Microbial Bioremediation Granular Absorbent, 30 lb. Bag

ESP Microbial Bioremediation Granular Absorbent, 30 lb. Bag

Item #: WBB1309597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 30 Lb. Bag

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 30 Lb. Bag

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

ENPAC® ENSORB® Super Absorbent, 1 Quart Zip-Seal Bags, Case of 12

ENPAC® ENSORB® Super Absorbent, 1 Quart Zip-Seal Bags, Case of 12

SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack

SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10',  4/Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10', 4/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

MSD 2Mbgrl-Box Universal Sorbents - Roll- Perfed Every 15" And Up The Center

MSD 2Mbgrl-Box Universal Sorbents - Roll- Perfed Every 15" And Up The Center

Free Shipping

ESP Universal Synthetic Rag Rug Roll, 1RR36150, 36" x 150', 1 Roll/Bale

ESP Universal Synthetic Rag Rug Roll, 1RR36150, 36" x 150', 1 Roll/Bale

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ESP Universal Mineral Granular Absorbent, MM225, 25 Lb. Bag

ESP Universal Mineral Granular Absorbent, MM225, 25 Lb. Bag

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles - Pkg Qty 6

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Polyethylene Diesel Portable Fuel Tank With Pump, 932404IP

Polyethylene Diesel Portable Fuel Tank With Pump, 932404IP

Ames® 25337100 9-3/4" 47" Fiberglass Handle Square Point Transfer Shovel W/ Comfort Step

Ames® 25337100 9-3/4" 47" Fiberglass Handle Square Point Transfer Shovel W/ Comfort Step

Action Pump High Speed 3:1 Rotary Booster Pump for Oils 44198

Action Pump High Speed 3:1 Rotary Booster Pump for Oils 44198

ESP Microbial Bioremediation Granular Absorbent, 30 lb. Bag

Oil Gator immediately absorbs and encapsulates the spilled hydrocarbons on contact. The hydrocarbons will not leach once absorbed. The Oil Gator will break down the hydrocarbons and release non harmful carbon dioxide. Non toxic to plants, animals and aquatic life and 100% biodegradable. Comes in a 30 LB bag.

Weights & Dimensions

  • Width 8 in
  • Length 15 in
  • Height 23 in
  • Size 30 lbs.

Product Details

  • Description Microbial Bioremediation Granular Absorbent
  • Fluids Absorbed Oil Only
  • Capacity/Absorption Gallons 35 gal
  • Type Particulate Absorbent
  • Brand Evolution Sorbent Products
  • Manufacturers Part Number Oil Gator
  • Shelf Life None
  • Container Type Bag
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP Microbial Bioremediation Granular Absorbent, 30 lb. Bag

ESP Microbial Bioremediation Granular Absorbent, 30 lb. Bag

Item #: WBB1309597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant