Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB2246391

MPN #: FG401693

Rubbermaid® Microburst 9000 Aerosol Refill - Mango - FG401693 - Pkg Qty 4

Product Description
Microburst® 9000 Refills with Microtrans® Odor Neutralizer breaks down and eliminates malodors.

Features
  • Contains 63% fewer VOCs per spray than a standard aerosol
  • Refill actuator distributes the finest dry mist for long-lasting performance


PRICE
$63.00  Sold in packages of 4 / $15.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefill
TypeAir Freshener
ScentMango
Size Type5.3 oz.
Package Quantity4/case
DescriptionMicroburst 9000 Aerosol Refill - Mango
Manufacturers Part NumberFG401693
For Use WithMicroburst 9000 Dispensers
BrandRubbermaid