Fully textured for enhanced grip. Consistent, dependable protection. Enhanced tactile sensitivity. Tested for use with chemotherapy/cytotoxic drugs.
Ansell MICROFLEX® Cobalt® N19 Nitrile Gloves, Powder-Free, Beaded, Size XL, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Finger Thickness | 0.11 / 4.3 mil |
| Thickness | 3.8 |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Food Processing, Life Sciences, Healthcare, Agriculture, Utilities, Warehousing |
| Series | Microflex Cobalt N19 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Cobalt® N19 Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | N194 |
| Texture | Fully Textured |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319/D6978, EN 420:2003 + A1:2009, FDA 21 CFR, US QSR/FDA 510(k) |