COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black
Write a Review
|
Questions & Answers (0)
Product Description
Premium microgel stamp pad provides up to 100,000 impressions without reinking. For use with 2000PLUS stamps. Stamp Pads Type: Microgel; Ink Color(s): Black; Pad Size (Width): 6 1/6"; Pad Size (Depth): 3 1/8".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 6-1/6 in |
| Size | 3-1/8 x 6-1/6 |
Product Details
| Type | Stamp Pad |
| Package Quantity | 1 |
| Description | Microgel Stamp Pad for 2000 PLUS |
| Color | Black |
| Manufacturers Part Number | 030256 |
| Ink Pad Type | Microgel |
| Brand | Cosco |