Global Industrial
Model # :WB708188XXXL
Global Industrial Disposable Microporous Coverall, Open Wrists/Ankles, WHT, 3X-Large, 25/Case
|
Questions & Answers (0)
Product Description
Disposable Microporous Coverall, Open Wrists/Ankles, White, 3X-Large, 25/Case
The microporous coverall is designed to provide full body protection for multiple applications including automotive refinishing, waste management, remediation, and more. The coverall is made of a liquid-resistant film that is laminated to a fabric-like polypropylene lining to ensure safety against non-hazardous particles, light splashes, and aerosols. The lightweight, antistatic design is breathable for user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Zip front for easy user access and removal. Color finish is White. Size is 3X-Large. Package quantity is 25/Case.
The microporous coverall is designed to provide full body protection for multiple applications including automotive refinishing, waste management, remediation, and more. The coverall is made of a liquid-resistant film that is laminated to a fabric-like polypropylene lining to ensure safety against non-hazardous particles, light splashes, and aerosols. The lightweight, antistatic design is breathable for user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Zip front for easy user access and removal. Color finish is White. Size is 3X-Large. Package quantity is 25/Case.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 29-1/2 in |
| Size | 3XL |
| Fabric Weight | 60g |
| Fits Waist Size | 59 |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Wrists | Open |
| Seam Type | Triple Stitched |
| Ankles | Open |
| Style | KC-MIC-60G-CVL |
| Closure Type | Zipper Front |
| Material | 60% Polypropylene/40% Polyethylene |
| Usage | "Non-Hazardous Aerosols, Liquids, and Dry Dust" |
| Description | Microporous Coverall |
| Package Quantity | 25 |
| Manufacturers Part Number | 708188XXXL |
| Primary Use | Non-Hazardous |
| Brand | Global Industrial |