SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray

Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray

Item #: WBB1000981

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kensington® 64615 Desktop PC & Peripherals Lock Kit with 8 ft. Cable, Black/Gray

Kensington® 64615 Desktop PC & Peripherals Lock Kit with 8 ft. Cable, Black/Gray

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Kensington® 60004 Under Desk Comfort Keyboard Drawer with SmartFit® System, Black

Kensington® 60004 Under Desk Comfort Keyboard Drawer with SmartFit® System, Black

Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts

Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

Innovera® IVR51450 Gel Mouse Pad with Wrist Rest, Non-Skid Base, Black

Innovera® IVR51450 Gel Mouse Pad with Wrist Rest, Non-Skid Base, Black

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Logitech 980-000028 S150 Digital USB Speaker System, Black

Logitech 980-000028 S150 Digital USB Speaker System, Black

Compucessory 45162 Gel Mouse Pad, Blue

Compucessory 45162 Gel Mouse Pad, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aidata LPD008P Sit/Stand Mobile Laptop Cart, Black

Aidata LPD008P Sit/Stand Mobile Laptop Cart, Black

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Aidata LPD009P Sit/Stand Mobile Laptop Workstation with Printer Shelf

Aidata LPD009P Sit/Stand Mobile Laptop Workstation with Printer Shelf

Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray

Features:
  • Hidden Pin™ technology ensures tubular lock cannot be picked
  • Security Slot™ found on most laptops
  • T-Bar™ Locking Technology attaches to the Kensington
  • Carbon steel cable is cut-resistant and anchors to desk, table or any fixed structure
  • Register & Retrieve™ program allows you to order replacement keys
Specifications:
  • Best For: Laptops
  • Cable: Inner steel core, Protective Sheath, Security Loop
  • Cable Construction: 7x19
  • Cable Length (ft/m): 6/1.8
  • Cable Thickness (mm): 5.3
  • Color Group: Black/Gray
  • Lock Management: Standard
  • Lock Type: Like Keyed
  • Includes 2 keys
  • Includes rubber cable tie for cable management


Weights & Dimensions

  • Depth 1-1/4 in
  • Cable Length 6 ft.
  • Width 5-7/8 in
  • Height 8-1/2 in
  • Weight 0.76 lbs

Product Details

  • Description MicroSaver® Keyed Laptop Lock
  • Lock Type Cable/Keyed
  • Type Security Cable Locks
  • Package Includes T-Bar™ Lock, 6' Steel Cable and Two Keys
  • For Use With Laptops
  • Package Quantity 1
  • Brand Kensington
  • Manufacturers Part Number 64068
  • Color Family Gray

Warranty

  • Warranty 2 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ergotron® 97-702 K-Slot Lock Kit

$52.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray

Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray

Item #: WBB1000981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray
    Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray
    Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray
    Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray
    Kensington® 64068 MicroSaver® Keyed Laptop Lock with 6 ft. Cable, Black/Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant