Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lids

Lids are designed to protect the contents of food and beverage containers from external contaminants. They also prevent spills and leaks, offering a secure seal to contain liquids and semi-liquids during transport and handling. Some lids feature venting options to release steam and avoid condensation, which is particularly useful for hot beverages. They are ideal for disposable drinkware, takeout containers, and more.
180 Results
Hot Cup Lids

Hot Cup Lids

CompareImageBrandFitsMaterialColorPackage QuantityModel #Price
Dart® Lift N' Lock Plastic Hot Cup Lids, Fits 10-oz. Cups, White, 100/Bag
Dart
10 oz Foam Cups
Plastic
White
100
WBB1223540$53.95
Dixie DXE9542500DXPK - Lids, Dome, Drink-Thru, Fits 10 - 20 Oz. PerfecTouch® White, 50/Pack
Dixie
10-20-oz. Hot Cups
Plastic
White
50
WBB874697$4.60
SOLO Cappuccino Dome Sipper Lids, Fits 12 oz to 24 oz Hot Cups, Plastic, Black, 100/PK, 10 Packs/CT
Dart
12 - 24 oz Foam Cups
Plastic
Black
1000
WBB3131034$109.95
Dixie DIX D9538 - Dome Hot Drink Lids, 8 Oz. Cups, White, 1000 ct
Dixie
8 oz. Hot Cups
Plastic
White
1000
WBB567293$81.95
Boardwalk® Deerfield Hot Cup Lids, Fits 10 - 20 oz Cups, White, Plastic, 50/Pack, 20 Packs/Case
Boardwalk
10 - 20 oz Boardwalk® Deerfield® Hot Cups
Plastic
White
1000
WBB3131029$64.95
Genuine Joe GJO11259PK - Ripple Hot Cup Lids, 10-16 Oz., 50 Pack, White
Genuine Joe
10 - 16 oz Cups
Polystyrene
White
50
Ships Same Day
WBB916540
$1.78was $2.38
Save $0.60 (25%)
Genuine Joe Hot/Cold Lids, Fits 12-16 Oz., 1,000/Carton, White
Genuine Joe
12 - 16 oz Hot/Cold Cups
Plastic
White
1000
Ships Same Day
WBB916376
$68.95
Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Hot Cups, Plastic, White, 100/PK, 10 Packs/CT
Dart
12-24 oz Foam Cups
Plastic
White
1000
WBB1223893$125.95
Dixie® Dome Lid For 10 oz to 16 oz Perfectouch Cups & 12 oz to 20 oz Hot Cups, Pack of 500
Dixie
10 - 16 oz Perfec-uch,12 - 20 oz WiseSize™ Cups
Plastic
White
500
WBB3131149$47.95
Dixie® Sip-Through Dome Hot Drink Lids, Fits 10 oz. Cups, White, 100/Pack, 10 Packs/Carton
Dixie
10 oz Hot Cups
Polyethylene
White
1000
WBB3181412$88.95
Showing 1-10 of 50 results
Cold Cup Lids

Cold Cup Lids

Showing 1-10 of 40 results
Container Lids

Container Lids

Showing 1-10 of 41 results
Portion & Soufflé Cup Lids

Portion & Soufflé Cup Lids

Health Care Disposable Lids

Health Care Disposable Lids

Showing 1-10 of 39 results
Microwaveable Containers

Microwaveable Containers