Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flite

Model # :WBB3149150

MPN #: 26226.11

Flite® Mid-Calf Knee Boots, Chevron-Plus Outsole, Composite Safety Toe, Size 11, 10"H, Blue/Red

Product Description
Composite safety toe does not transfer cold or set off metal detectors. Durable, seamless upper is 100% liquid proof. Lightweight upper, cushioned heel, slip-resistant nitrile rubber outsole and composite toe give superior comfort and safety. Tiny air bubbles in the material keep feet warm in cold and cool in heat. Mid-calf height allows pant legs to fit over the top of boots if/when needed. Beveled heel for reduced back and leg strain. Slip resistant per ASTM F3445, the standard specification as of July 2021.

Features:
  • 10-inch height with composite safety toe and red Chevron-Plus® outsole
  • Slip resistant per ASTM F3445, the standard specification as of July 2021
  • Aerex 1.5.5® material is 40% lighter for unbeatable all-day comfort
  • Thumb pocket at top opening for firm, no-slip grip for easy donning
  • Beveled heel for reduced back and leg strain
  • Durable, seamless upper is 100% liquid proof
  • Chevron-Plus® nitrile rubber outsole provides superior grip on dry, wet and contaminated surfaces
  • Composite safety toe meets ASTM F2413 M/I/C EH and will not set off metal detectors
  • Tiny air bubbles in the material keep feet warm in cold and cool in heat
  • Tread wear indicators to show when half the tread has worn away
  • Achieved a passing result for ASTM F1671 resistance to viral penetration
  • Color: Navy Blue Upper / Red Outsole
  • Material: Aerex 1.5.5® – a proprietary, chemical-resistant, thermally-insulative, microcellular polymer
  • Labeling: Date code, country of origin, and size are marked on the outsoles. Printed hangtag displays name, style, and product features and benefits. Boots are labeled to indicate compliance with ASTM F2413, F3445 and California Prop 65.
  • Applications: Suited for various jobs within Food Processing (Dairy, Meats, Vegetables, and Refrigerated/Frozen Foods), Petrochemical, Farm/Ag and Chemical
  • Insole: Removable contour cushion insoles absorb moisture and shock, and provide outstanding comfort
  • Outsole Tread Pattern: Chevron-Plus® nitrile rubber outsole provides superior grip on dry, wet and contaminated surfaces
  • Appearance: Boots are clean and free from obvious defects, flash and contamination. The surfaces are visually consistent in texture and contrast with no evidence of foreign material or distortion. Molded products are fully formed, well defined and properly aligned, with level outsoles, smooth seams and neatly trimmed edges. Colors are consistent within and between lots
  • Chemical Resistance: Superior chemical resistance to fats, oils, hydrocarbons, certain acids and caustics
  • Men's Size 11


PRICE
$89.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height10 in

Product Details

Chemical Resistance SoleYes
Upper MaterialAerex 1.5.5®
MaterialFoam
Outsole MaterialNitrile Rubber
GenderUnisex
Manufacturers Part Number26226.11
InsoleRemovable
WaterproofYes
BrandFlite
TypeKnee Boots
ColorBlue/Red
Toe TypeComposite Toe
Outsole DesignChevron-Plus
StyleMid-Calf Boots
InsulatedYes
Insulation TypeThermal Insulation
Closure TypePull-On
Footwear Sole PatternChevron-Plus®
DescriptionMid-Calf Knee Boots
Package Quantity1 Pair
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413 M/I/C, ASTM F3445 SR, ASTM F1671