Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Sani-Lav® N1SSB Mid-Sized Stainless Steel Spray Nozzle - Black
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows. Replacement parts available.
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows. Replacement parts available.
Weights & Dimensions
- Inlet Size 3/4 GHT in
Product Details
- Handle Material Stainless Steel
- Brand Sani-Lav
- Description Mid-Sized Stainless Steel Spray Nozzle
- Material Stainless Steel
- Max Temperature 200°F (93.33° C) °F
- Manufacturers Part Number N1SSB
- Flow Rate 7
- Color Family Black
- Max PSI 150 psi
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 30, 2019
Product Q & A
There are no questions for this product.

Sani-Lav® N1SSB Mid-Sized Stainless Steel Spray Nozzle - Black
$102.95
- Product Information
- Customer Review
- Product Q&A
- Accessories