Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1299477

MPN #: M658AG

CM® M658AG Midland Alloy Anchor Screw Pin Shackle - 43 Ton - 2" - Galvanized

Product Description
CM® Midland Alloy Anchor Screw Pin Shackle - 43 Ton - 2" - Galvanized

Screw Pin Anchor/Chain Shackles allow quick and easy removal of the screw pin and can be useful in applications where the shackle is frequently removed, but not so much in applications where the pin is subject to torque or twisting.
  • All shackles meet or exceed Federal Specification RRC-271D
  • Working Load Limit and traceability codes shown as permanent marking on body and pin
  • Available in painted, galvanized and self-colored finishes (Dacromate coating upon special request only)
  • All shackles have alloy quenched and tempered pins
  • Shackles exhibit extreme deformation before failure*
  • Special testing and certification including magnetic particle, proof load, and fatigue test available upon request at time of order
  • Special products engineering available to fit your special lifting, tie down, and pulling needs
  • Design factor 5:1


PRICE
$789.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width5.25 in
Height5.25 in
Weight Capacity86,000 lbs
Weight39 lbs
Inner Width5-1/4 mm
Material Diameter - Chain Size2

Product Details

Assembly RequiredNo
TypeScrew Pin Midland Anchor Shackle
Body MaterialAlloy Steel
ColorGalvanized
MaterialAlloy Steel
Construction TypeConnectors & Links
Package Quantity1
Manufacturers Part NumberM658AG
BrandCM