Features:
- PIP Mig Tig welders' gloves are made of all leather construction and have no inside linings
- Provides superior workmanship, dexterity and light heat protection
- Sewn with Kevlar® thread to prolong glove life and protect seams from burning
Weights & Dimensions
| Length | 11-3/5 in |
| Weight | 3 lbs |
| Size | M |
| Cuff Length | 4-1/2 in |
Product Details
| Type | MIG, TIG |
| Reflective Tape | No |
| Color | Blue |
| Application | MIG, TIG Welding |
| Strap Included | No |
| Cuff Style | Gauntlet |
| Glove Pattern | Gunn |
| High Visibility | No |
| Material | Goatskin |
| Gender | Unisex |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 75-4854/M |
| Covers | Palm & Fingers |
| Lining Material | Unlined |
| Flame Retardant | Yes |
| Brand | PIP |