Confined Space Rescue Equipment
Confined space rescue equipment is crucial for ensuring safety in hazardous work environments. Tailored specifically for emergencies in confined spaces, these specialized tools and gear include harnesses, tripods, and retrieval systems that aid in safe extraction and evacuation. Rescue equipment for confined spaces enhances worker safety in various industrial industries, including construction and mining.
Material
View All Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Weight Capacity
310
Material
Aluminum
Length
16
Color
Silver
Compare
1
1
Ships in 7 Business Days
Material
Zinc Plated Steel
Color
Silver
Compare
FallTech® 7509 Adjustable 8' Aluminum Confined Space Tripod Kit w/ 3-way Retrieval SRL
Model #: WBB2060798
1
1
Ships within 1 Business Day
Weight Capacity
310 lbs
Material
Dyneema/Polyester Web, Steel
Length
60 ft
Color
Brown
Compare
1
1
Ships in 10 Business Days
Material
Polyester, Polymer
Length
100 ft
Color
Black
Compare
1
1
Ships in 2 Business Days
Weight Capacity
300 lbs
Compare
1
1
Ships in 7 Business Days
Weight Capacity
450 lbs
Material
Aluminum
Color
Green