x

Take 15% off your entire order!

Offer applied at checkout

Imprint Plus™ Mighty Badge Reusable Name Badges, 3" x 1-1/2", Gold, 100/Pack

Imprint Plus™ Mighty Badge Reusable Name Badges, 3" x 1-1/2", Gold, 100/Pack

Item #: WBB843863

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$775.00 up to 12% OFF

Price: $683.00

$113.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Imprint Plus™ Mighty Badge Reusable Name Badges, 3" x 1-1/2", Gold, 100/Pack

Gold badges are part of the Imprint Plus Mighty Badge Reusable Name Badge System that offers a quick, easy way to create and customize reusable name badges. Each versatile badge features a rectangular metal plate; elegant domed lens cover; and extra-strong, magnet fastener to secure the badge in place even during the most hectic days. Fasteners affix your name badges even through the thickest fabrics, including knits, sport jackets, and even winter outerwear.

  • WIDTH INCHES 3
  • HEIGHT INCHES 1-1/2
  • COLOR FINISH Gold
  • CONSTRUCTION Metal
  • BRAND Imprint Plus
  • DESCRIPTION Mighty Badge Reusable Name Badge
  • MANUFACTURERS PART NUMBER 3386
  • PACKAGE QUANTITY 100/Pack
  • TYPE Name Badge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imprint Plus™ Mighty Badge Reusable Name Badges, 3" x 1-1/2", Gold, 100/Pack

Imprint Plus™ Mighty Badge Reusable Name Badges, 3" x 1-1/2", Gold, 100/Pack

Item #: WBB843863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant