x

Take 15% off your entire order!

Offer applied at checkout

Miller® MightyLite™ Self-Retracting Lifeline, 20' L, Galvanized Cable, RL20G-Z7/20FT

Miller® MightyLite™ Self-Retracting Lifeline, 20' L, Galvanized Cable, RL20G-Z7/20FT

Item #: WBB2255114

Not Yet Rated

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $695.00

Clearance Price: $660.25

$110.04/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Miller® MightyLite™ Self-Retracting Lifeline, 20' L, Galvanized Cable, RL20G-Z7/20FT

Miller® MightyLite ™ Self-Retracting Lifelines (SRL's) are up to 30% lighter than competitive models in their class.

Features
  • Durable and dependable, corrosion-resistant stainless steel and aluminum housing extend service life
  • Corrosion-resistant stainless steel and aluminum construction with galvanized wire rope (3/16-in.) lifeline
  • Integrated leading edge shock-absorbing pack
  • Includes carabiner and tagline.
  • No annual factory recertification required
  • Rated for up to a 310-lb. (140.6 kg) user.

  • LENGTH FEET 20
  • COLOR FINISH Red/Silver
  • BRAND Miller
  • DESCRIPTION MightyLite™ Self-Retracting Lifeline
  • MANUFACTURERS PART NUMBER RL20G-Z7/20FT
  • MATERIAL(S) Stainless Steel, Aluminum
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 10
  • APPROVALS OR CERTIFICATIONS OSHA 1926.502, 1910.66, ANSI A10.32, *ANSI Z359.14-2012 Class B and CSA Z259.2.2
  • CABLE DIAMETER 3/16"
  • CONNECTION TYPE Tag Line & Carabiner
  • WORKERS PER SYSTEM 1
  • CABLE MATERIAL Stainless Steel Wire Rope
  • WEIGHT CAPACITY 310 lbs
  • TENSILE STRENGTH 3,000 lbs
  • EXTENDED LENGTH 20'
  • HARDWARE MATERIAL Aluminum Alloy, Stainless Steel
  • UNIT CONNECTOR Carabiner
  • NUMBER OF LEGS 1
  • HOOK OPENING 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

D-Ring Anchor Plates, DBI-Sala™ 2101630

D-Ring Anchor Plates, DBI-Sala™ 2101630

Item #: B312189

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Item #: 436720

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$49.95

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension

Item #: B966433

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller® MightyLite™ Self-Retracting Lifeline, 20' L, Galvanized Cable, RL20G-Z7/20FT

Miller® MightyLite™ Self-Retracting Lifeline, 20' L, Galvanized Cable, RL20G-Z7/20FT

Item #: WBB2255114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant