Xtarps debris safety netting / mesh / tarp is perfect for debris safety use, preventing debris from falling out of construction site or out of your trailer. This commercial grade netting has fine mesh size, still allowing the cool breeze to pass through.Xtarps mesh / netting / tarps can be used for many different purposes, such as truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.
Xtarps, MN-DN-0616, Debris Safety Netting, 6'H x 16'W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 ft |
| Height | 6 ft |
Product Details
| Style | Debris Safety Net |
| Material | Polyester |
| Description | Debris Safety Netting |
| Color | Black |
| Manufacturers Part Number | MN-DN-0616 |
| Brand | Xtarps |