Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xtarps

Model # :WBM1748850

MPN #: MN-PF90-B0608

Xtarps, MN-PF90-B0608, 90% Blockage, Premier Privacy Fence Screen, 6'W x 8'L, Black

Product Description
Xtarps shade cloth is made from high quality knitted mesh screen. It provides a simple solution to reduce sun and heat while air can still flow through. Our shade tarps are commercial grade. It will last through harsh weather conditions. Xtarps shade tarps can be used for many different purposes, such as truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.

PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width6 ft
Fabric Weight per Square Yard7 oz.
Size8 x 6 ft

Product Details

TypePrivacy Screen
MaterialPolyester
Package Quantity1
DescriptionPremier Privacy Fence Screen
ColorBlack
Manufacturers Part NumberMN-PF90-B0608
BrandXtarps