Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xtarps

Model # :T9FM1748852

MPN #: MN-TM-B0810

Xtarps, MN-TM-B0810, Tennis Court Wind Screen, 8'W x 10'L, Black

Product Description
Xtarps tennis court wind windscreen is made from high quality, durable polyester knitted mesh screen. It provides a simple solution to eliminate the wind impact on the game. Our windscreen mesh are commercial grade. It will last through harsh weather conditions.

PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width8 ft
Fabric Weight per Square Yard7 oz.
Size10 x 8 ft

Product Details

TypeWind Screen
MaterialPolyester
Package Quantity1
DescriptionTennis Court Wind Screen
ColorBlack
Manufacturers Part NumberMN-TM-B0810
BrandXtarps