72"L x 72"W hand made military grade cargo lifting nets. The military grade cargo lifting net features 2" polyester webbing with a 10" opening. The orange webbing indicates center load bearing straps with large loops on each corner. The military grade cargo lifting net has a 4,500lb capacity and is made in the USA. The weave in the net provides added strength for lifting applications.
US Netting Military Grade Cargo Lifting Net, 4500 lb. Capacity, 10" Opening, 72"L x 72"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Weight Capacity | 4500 lbs |
Product Details
| Type | Cargo Lifting Net |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGCLN-10-6-2W |
| For Use With | Lifting cargo, debris, and other heavy materials |
| Brand | US Netting |