x

Take 15% off your entire order!

Offer applied at checkout

+

Millennia Classic Spectacle, Black, Anti-Scratch, 11150350

Millennia Classic Spectacle, Black, Anti-Scratch, 11150350

Item #: WB962378

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe

    $65.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

    $7.10

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Slip On Clear Side Shield

    $2.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $4.38

Clearance Price: $3.52

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Millennia Classic Spectacle, Blue, Anti-Scratch, 11150370

Millennia Classic Spectacle, Blue, Anti-Scratch, 11150370

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety KD310 Klondike® Plus Safety Glasses, Ratchet Temple, Black Frame, Clear Lens

MCR Safety KD310 Klondike® Plus Safety Glasses, Ratchet Temple, Black Frame, Clear Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ OTG Visitor Safety Glasses, Clear Frame - Pkg Qty 12

Global Industrial™ OTG Visitor Safety Glasses, Clear Frame - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Solo® Visitors Specs, Clear Lens and Frame

Solo® Visitors Specs, Clear Lens and Frame

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 15281 Boas Safety Glasses, Smoke Frame, Clear Lens

ERB™ 15281 Boas Safety Glasses, Smoke Frame, Clear Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MILLENNIA CLASSIC
This lightweight frame features side and brow protection and 180° clear field of vision. Made with high impact, abrasion resistant polycarbonate lenses. Meets and exceeds ANSI Z87.1 CSA Z94.3 requirements. Price is per spectacle.

  • BRAND North Safety
  • DESCRIPTION Millennia Classic Spectacle
  • MANUFACTURERS PART NUMBER 11150350
  • PACKAGE QUANTITY 1
  • SIZE One Size
  • TYPE Half Frame Safety Glasses
  • WEIGHT LBS 0.3
  • APPROVALS OR CERTIFICATIONS ANSI Z87.1-2003, CSA Z94.3-2002
  • POLARIZED No
  • INDOOR/OUTDOOR Indoor
  • TEMPLE COLOR Black
  • SIDE SHIELDS No
  • METAL DETECTABLE No
  • SERIES Uvex Millennia
  • PRICE PER Each
  • FRAME STYLE Half Frame
  • FRAME COLOR Black
  • ADJUSTABLE TEMPLE Yes
  • LENS CONSTRUCTION Polycarbonate
  • DIOPTER No
  • UV PROTECTION No
  • ANTI-FOG No
  • APPLICATIONS General®
  • NOSE PAD Yes
  • HARD-COAT Yes
  • ANTI-SCRATCH Yes
  • FRAME CONSTRUCTION Nylon
  • LENS COLOR Clear
  • BROW PROTECTOR No
  • FOAM PADDING No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Item #: B554065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Eyeglass Case, CREWS 200

Eyeglass Case, CREWS 200

Item #: B310998

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.95

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Item #: 952813R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Global Industrial™ OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10

Global Industrial™ OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10

Item #: 708400

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.70

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Item #: 116270

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$52.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.56

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.10

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

Item #: B722241

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.00

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

Global™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box

Global™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box

Item #: 708378

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.25

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe

$65.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

$7.10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Slip On Clear Side Shield

$2.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

$12.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Eyeglass Case, CREWS 200

$1.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

$7.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Millennia Classic Spectacle, Black, Anti-Scratch, 11150350

Millennia Classic Spectacle, Black, Anti-Scratch, 11150350

Item #: WB962378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Millennia Classic Spectacle, Black, Anti-Scratch, 11150350
    Millennia Classic Spectacle, Black, Anti-Scratch, 11150350
    Millennia Classic Spectacle, Black, Anti-Scratch, 11150350
    Millennia Classic Spectacle, Black, Anti-Scratch, 11150350
    Millennia Classic Spectacle, Black, Anti-Scratch, 11150350
    Millennia Classic Spectacle, Black, Anti-Scratch, 11150350
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant