Pro-Line Millennium II Electric Adj. Height Lab Workbench, Chem Guard Top, 60" x 30", Light Beige
Write a Review
|
Questions & Answers (0)
Product Description
Millennium II Electric Height Adjustable Work Station. 60"W x 30"D. Unit to adjust from 30-1/2" to 46-1/2" via push button. Features include smooth operating electric lead screw motors, 3 position programmable switch, UL and CSA approved motor and control box. Painted Light Beige. Chem-Guard laminate Surface. 1000 pounds capacity. Max 10% or 2 minutes continuous use duty rating.
PRICE
$2,299.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30-1/2 - 46-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 210 lbs |
| Nominal Height | 31 - 47 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Cantilever Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | MVSII6030G-H11 |
| Primary Use | Laboratory Facilities |
| Brand | Pro-Line |
| Power | No |
| Type | Electric Adjustable Height Workbench |
| Color | Light Beige |
| Series | Millennium II |
| Top Color Family | Black |
| Adjustment Type | Electric |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Slip Resistant | No |
| Top Material | Chem-Guard |