Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB446077

MPN #: 48-13-1120

Milwaukee® 48-13-1120 1-1/8" X 6-1/2" Auger Bit

Product Description
Milwaukee 1-1/8" X 6-1/2" Auger Bit 48-13-1120

Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.

  • Double Wing Spurs for clean hole cutting.
  • Non-Stick Coated Flutes for faster chip ejection.
  • Impact Rated Shank.
CLEARANCE PRICE
$23.97

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2"
Size1-1/8

Product Details

Manufacturers Part Number48-13-1120
TypeSpur
DescriptionAuger Bit
BrandMilwaukee