Customers Also Viewed
The 11 Amp 4-1/2" Small Angle Grinder (Paddle, Lock-On) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6147-30 is the perfect match for industrial users. Featuring a 100% tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Features:
- Powerful 11 Amp, 11,000 RPM Motor: Provides maximum performance and durability
- Tool-Free Accessory Change: Easily change "All Accessories" without a wrench
- Tool-Free Adjustable Guard: Provides quick guard installations and adjustments
- Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
- Debris Baffles - protect internal components by deflecting damaging debris out of the airflow at the intake vents
Weights & Dimensions
- Wheel Diameter 4-1/2 in
- Length 11.5 in
- Spindle Thread 5/8-11 in
- Size 4-1/2 in
- Weight 5.4 lbs
Product Details
- Voltage 120 V
- Description Angle Grinder
- Switch Type Paddle
- Horsepower 1.9 HP
- Amperage 11 A
- Max Watts Out 1400 W
- No Load Speed 11,000 RPM
- Lock On Yes
- Type Corded
- Brand Milwaukee
- Speed 11,000 rpm
- Manufacturers Part Number 6141-30
There are no questions for this product.

3M™ Fiber Disc 982C 4-1/2" x 7/8" Precision Shaped Ceramic Grain 36+ Grit
Item #: B296544
Not Yet Rated
$7.20

3M™ Scotch-Brite™ Bristle Disc 4-1/2" x 5/8-11 Ceramic 36 Grit - Pkg Qty 5
Item #: B298145
Free Shipping
$174.75

United Abrasives - Sait 20060 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25
Item #: B2233815
Not Yet Rated
$51.25

United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25
Item #: B2233813
Not Yet Rated
$48.75

United Abrasives - Sait 20062 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 46 Grit Alum. Oxide - Pkg Qty 25
Item #: B2233817
Not Yet Rated
$162.50

3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads
Item #: B298621
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$71.95

Milwaukee® 6141-30 4-1/2" Paddle Lock-On Small Angle Grinder
$106.95
- Product Information
- Customer Review
- Product Q&A
- Accessories