Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB585776

MPN #: 2314-21

BESTSELLER

Milwaukee® 2314-21 M12™ M-Spector 360 9' Kit

|
Questions & Answers (0)
PRICE
$315.95
was $455.00
Save $139.05 (30.56%)
Ships in One Business Day
The Milwaukee 2313-21 M-Spector 360™ Rotating Inspection Scope features a ground-breaking rotating display enabling the user to orient the image without having to fight the cable. With a dense 640x480 digital image sensor and 4 LED lights, the M-Spector 360™ delivers best in class image quality without shadows or glare. The larger 2.7" LCD display and 9mm aluminum head provide easy viewing in the tightest of spaces, while optional accessories that attach to the cable head add to the versatility. With unmatched image control, clarity and brightness, the Milwaukee 2313-21 M-Spector 360™ delivers a unique solution to improve the productivity of any professional.

Features:
  • Rotating Screen: Screen rotates providing the user fluid image control
  • Optimized 2.7" LCD: Digital Image and Larger screen delivers crisp, clear image
  • 9mm 640x480 Digital Image Sensor: Superior Image quality in nearly half the size
  • 4 Surround LED Lights: Best in Class Brightness without shadow or glare
  • Enhanced Cable: Aluminum head and improved flexibility deliver unmatched durability and pipe maneuverability
  • Accessories: Hook, Magnet, and Mirror attachments help to inspect and solve
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.