x

Take 15% off your entire order!

Offer applied at checkout

Master Lock® No. 8118DPF Mini Me U-Lock; 3-15/16"L X 2"W - Pkg Qty 4

Master Lock® No. 8118DPF Mini Me U-Lock; 3-15/16"L X 2"W - Pkg Qty 4

Item #: WBB774493

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $95.00 / Pkg of 4

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® No. 8118DPF Mini Me U-Lock; 3-15/16"L X 2"W

Mini me™ U-lock. $1000 anti-theft guarantee. Ideal for use with looped-end cables and chains. Hardened steel body resists cutting, sawing and prying. Double locking shackle withstands 3 tons (2.72 metric tons) of pull force. 7-pin cylinder for maximum pick resistance. Vinyl coating for weather and scratch resistance. Carrier bracket included for convenient storage. Lock is 3-15/16"W with a 1/2" shackle diameter and an inside dimension of 1-5/8"W x 2"H.

  • SERIES Mini Me™
  • MANUFACTURERS PART NUMBER 8118DPF
  • CABLE DIAMETER --
  • LENGTH INCHES --
  • BRAND Master Lock
  • STYLE U-Lock
  • PACKAGE QUANTITY 4
  • COLOR FINISH Black
  • CONSTRUCTION Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 8118DPF Mini Me U-Lock; 3-15/16"L X 2"W - Pkg Qty 4

Master Lock® No. 8118DPF Mini Me U-Lock; 3-15/16"L X 2"W - Pkg Qty 4

Item #: WBB774493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant