Plasticade Minicade Barricade Sign Stand 36"H With 2 Panel 2 Sheetings, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
NARROWCADE FOLDING TRAFFIC BARRICADES / SIGN STANDS
36"H Sign Stand with Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13"W x 3"D when folded. Includes two 12" x 24" engineer grade reflective striped sheets.
36"H Sign Stand with Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13"W x 3"D when folded. Includes two 12" x 24" engineer grade reflective striped sheets.
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 3 in |
| Height | 36 in |
| Weight | 10 lbs |
| Reflective | Yes |
| Panel Length | 12 in |
| Reflective Stripe Height | 24 in |
| Panel Width | 24 in |
Product Details
| Assembly Required | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 155YELLOW-HT12EG-2 |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 2 |
| Type | Barricade Sign Stand |
| Fillable | Yes |
| Color | Yellow |
| Foldable | Yes |
| Package Quantity | 2 |
| Accepts Barricade Light | No |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | NCHRP 350 compliant |