Features:
- Almost 2X more Cooling Crystals than the 914
- Tie Closure
- Available individually or in 24 Bulk Pack Assortment
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Headband |
| Closure Type | Tie |
| Material | Cotton |
| Package Quantity | 12 |
| Description | Headband |
| Color | Blue |
| Manufacturers Part Number | 954-018 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |