American Metalcraft PTS9 - Mirage Serving Tong, 8"
Write a Review
|
Questions & Answers (0)
Product Description
Mirage™ Serving Tong, 8"
MirageTM Buffet Ware, Manufactured from stainless steel, these serving pieces really dish up quality. 8" (20.3 cm) Serving Tong
MirageTM Buffet Ware, Manufactured from stainless steel, these serving pieces really dish up quality. 8" (20.3 cm) Serving Tong
PRICE
$14.50
13
13
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Manufacturers Part Number | PTS9 |
| Type | Serving Tong |
| Material | Stainless Steel |
| Description | 8 inches (20-3/10 cm) Serving Tong. Manufactured from stainless steel, these ser |
| Brand | American Metalcraft |