Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226839

MPN #: 49425

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Product Description
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Features:
  • Extremely durable thick 3-ply construction provides product longevity
  • Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish)
  • Unique handle design allows for easy removal from templates
  • Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan
  • Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen in commercial cookware
  • Easily dresses up with fabric napkins
  • Induction ready
PRICE
$159.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12 in

Product Details

Type12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish
MaterialStainless Steel
Package Quantity1
DescriptionMiramar® Display Cookware, Brazier Pan

Manufacturers Part Number49425
SymbolsJacob's Pride For: Induction/Electric/Gas
BrandVollrath

Compliance & Certifications

CertificationsNSF