SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Vollrath® Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Item #: WBB1226105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar Contemporary Pan, 40004, 5-3/4" X 11-1/2", 2-1/2 Quart Capacity

Vollrath® Miramar Contemporary Pan, 40004, 5-3/4" X 11-1/2", 2-1/2 Quart Capacity

Vollrath® Miramar™ Stainless Steel 1.7 Qt Oval Food Pan

Vollrath® Miramar™ Stainless Steel 1.7 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Miramar™ Night Sky Single Template - Four 1/2 Ovals

Vollrath® Miramar™ Night Sky Single Template - Four 1/2 Ovals

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath, Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Features:
  • Decorative options to dress up your buffet
  • Enhances food presentation
  • High quality stainless steel
  • Durable

Weights & Dimensions

  • Depth 4-3/4 in
  • Width 5-3/4 in
  • Length 5-3/4 in

Product Details

  • Package Quantity 1/Case
  • Brand Vollrath
  • Description Miramar® Contemporary Pan, 1 qt

  • Capacity 1 qt
  • Manufacturers Part Number 40003
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Vollrath® Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Item #: WBB1226105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant